T&B - 701-065PG - 0.56"-0.65" Superstrut® 701 O.D. Pre-Galvanized Pipe and Conduit Clamp

CAD$1.60

Product code: CSP701065PG

Manufacturer: T&B

Part Number: 701-065PG

 Available from Manufacturer

Details

Strap, Pipe and Conduit, Outer Diameter of Pipe 0.56-0.65 Inches/14-17mm, Pre-Galvanized Steel

UPC 786210562803
UNSPSC 31162906
Special Features Machine screw and nut included
Application(how its used) Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping.
Material Pre-Galvanized
Specification  Detailed Specifications