T&B - 701-075AL - 0.66"-0.75" Superstrut® 701 O.D. Aluminum Pipe and Conduit Clamp

CAD$1.80

Product code: CSP701075AL

Manufacturer: T&B

Part Number: 701-075AL

 Available from Manufacturer

Details

Strap, Pipe and Conduit, Outer Diameter of Pipe 0.66-0.75 Inches/17-19.5mm, EMT Conduit Size 1/2 Inch, Aluminum

UPC 786210294452
UNSPSC 31162906
Special Features Machine screw and nut included.
Application(how its used) Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping.
Material Aluminum
Specification  Detailed Specifications