T&B - 701-075PG - 0.66"-0.75" Superstrut® 701 O.D. Pre-Galvanized Pipe and Conduit Clamp
Details
Strap, Pipe and Conduit, Outer Diameter of Pipe 0.66-0.75 Inches/17-19.5mm, EMT Conduit Size 1/2 Inch, Pre-Galvanized Steel
UPC | 786210182094 |
---|---|
UNSPSC | 31162906 |
Special Features | Machine screw and nut included |
Application(how its used) | Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping. |
Material | Pre-Galvanized | Specification | Detailed Specifications |