T&B - 701-088PG - 0.76"-0.88" Superstrut® 701 O.D.Pre-Galvanized Pipe and Conduit Clamp

CAD$1.60

Product code: CSP701088PG

Manufacturer: T&B

Part Number: 701-088PG

  In Stock in Gescan

Details

Strap, Pipe and Conduit, Outer Diameter of Pipe 0.76-0.88 Inches/19.5-22.5mm, Rigid Conduit Size 1/2 Inch, Pre-Galvanized Steel

UPC 786210226033
UNSPSC 31162906
Special Features Machine screw and nut included
Application(how its used) Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping.
Material Pre-Galvanized
Specification  Detailed Specifications