T&B - 701-100AL - 0.89"-1.00" Superstrut®  701 O.D. Aluminum Pipe and Conduit Clamp

CAD$1.92

Product code: CSP701100AL

Manufacturer: T&B

Part Number: 701-100AL

 Available from Manufacturer

Details

Strap, Pipe and Conduit, Outer Diameter of Pipe 0.89-1.00 Inches/22.5-25.4mm, EMT Conduit Size 3/4 Inch, Aluminum

UPC 786210294483
UNSPSC 31162906
Special Features Machine screw and nut included.
Application(how its used) Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping.
Material Aluminum
Specification  Detailed Specifications