T&B - 701-100PG - 0.89"-1.00" Superstrut® 701 O.D. Pre-Galvanized Pipe and Conduit Clamp

CAD$1.76

Product code: CSP701100PG

Manufacturer: T&B

Part Number: 701-100PG

  In Stock in Gescan

Details

Strap, Pipe and Conduit, Outer Diameter of Pipe 0.89-1.00 Inches/22.5-25.4mm, EMT Conduit Size 3/4 Inch, Pre-Galvanized Steel

UPC 786210233642
UNSPSC 31162906
Special Features Machine screw and nut included
Application(how its used) Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping.
Material Pre-Galvanized
Specification  Detailed Specifications