T&B - 701-113AL - 1.01"-1.13" Superstrut®  701 O.D. Aluminum Pipe and Conduit Clamp

CAD$2.32

Product code: CSP701113AL

Manufacturer: T&B

Part Number: 701-113AL

 Available from Manufacturer

Details

Strap, Pipe and Conduit, Outer Diameter of Pipe 1.01-1.13 Inches/25.5-29mm, Rigid Conduit Size 3/4 Inch, Aluminum

UPC 786210294490
UNSPSC 31162906
Special Features Machine screw and nut included.
Application(how its used) Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping.
Material Aluminum
Specification  Detailed Specifications