T&B - 701-126AL - 1.14"-1.26" Superstrut®  701 O.D. Aluminum Pipe and Conduit Clamp

CAD$2.01

Product code: CSP701126AL

Manufacturer: T&B

Part Number: 701-126AL

 Available from Manufacturer

Details

Strap, Pipe and Conduit, Outer Diameter of Pipe 1.14-1.26 Inches/29-32mm, EMT Conduit Size 1 Inch, Aluminum

UPC 786210294506
UNSPSC 31162906
Special Features Machine screw and nut included
Application(how its used) Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping.
Material Aluminum
Specification  Detailed Specifications