T&B - 701-153AL - 1.41"-1.53" Superstrut® 701 O.D. Aluminum Pipe and Conduit Clamp
Details
Strap, Pipe and Conduit, Outer Diameter of Pipe 1.41-1.53 Inches/36-39mm, EMT Conduit Size 1-1/4 Inch, Aluminum
UPC | 786210294520 |
---|---|
UNSPSC | 31162906 |
Special Features | Machine screw and nut included. |
Application(how its used) | Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping. |
Material | Aluminum | Specification | Detailed Specifications |