T&B - 701-153PG - 1.41"-1.53" Superstrut® 701 O.D. Pre-Galvanized Pipe and Conduit Clamp

CAD$1.79

Product code: CSP701153PG

Manufacturer: T&B

Part Number: 701-153PG

  In Stock in Gescan

Details

Strap, Pipe and Conduit, Outer Diameter of Pipe 1.41-1.53 Inches/36-39mm, EMT Conduit Size 1-1/4 Inch, Pre-Galvanized Steel

UPC 786210182100
UNSPSC 31162906
Special Features Machine screw and nut included
Application(how its used) Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping.
Material Pre-Galvanized
Specification  Detailed Specifications