T&B - 701-167AL - 1.54"-1.67" Superstrut® 701 O.D. Aluminum Pipe and Conduit Clamp
Details
Strap, Pipe and Conduit, Outer Diameter of Pipe 1.54-1.67 Inches/39-42.5mm, Rigid Conduit Size 1-1/4 Inch, Aluminum
UPC | 786210585925 |
---|---|
UNSPSC | 31162906 |
Special Features | Machine screw and nut included |
Application(how its used) | Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping. |
Material | Aluminum | Specification | Detailed Specifications |