T&B - 701-167PG - 1.54"-1.67" Superstrut® 701 O.D. Pre-Galvanized Pipe and Conduit Clamp

CAD$1.77

Product code: CSP701167PG

Manufacturer: T&B

Part Number: 701-167PG

  In Stock in Gescan

Details

Strap, Pipe and Conduit, Outer Diameter of Pipe 1.54-1.67 Inches/39-42.5mm, Rigid Conduit Size 1-1/4 Inch, Pre-Galvanized Steel

UPC 786210292397
UNSPSC 31162906
Special Features Machine screw and nut included
Application(how its used) Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping.
Material Pre-Galvanized
Specification  Detailed Specifications