T&B - 701-193PG - 1.81"-1.93" Superstrut® 701 O.D. Pre-Galvanized Pipe and Conduit Clamp

CAD$1.99

Product code: CSP701193PG

Manufacturer: T&B

Part Number: 701-193PG

  In Stock in Gescan

Details

Strap, Pipe and Conduit, Outer Diameter of Pipe 1.81-1.93 Inches/46-49mm, Rigid Conduit Size 1-1/2 Inch, Pre-Galvanized Steel

UPC 786210292410
UNSPSC 31162906
Special Features Machine screw and nut included
Application(how its used) Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping.
Material Pre-Galvanized
Specification  Detailed Specifications