T&B - 701-225PG - 2.10"-2.25" Superstrut® 701 O.D. Pipe and Conduit Clamp

CAD$1.94

Product code: CSP701225PG

Manufacturer: T&B

Part Number: 701-225PG

  In Stock in Gescan

Details

Strap, Pipe and Conduit, Outer Diameter of Pipe 2.10-2.25 Inches/53-57.5mm, EMT Conduit Size 2 Inches, Pre-Galvanized Steel

UPC 786210292427
UNSPSC 31162906
Special Features Machine screw and nut included
Application(how its used) Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping.
Material Pre-Galvanized
Specification  Detailed Specifications