T&B - 701-237AL - 2.26"-2.37" Superstrut® 701 O.D. Aluminum Pipe and Conduit Clamp

CAD$2.52

Product code: CSP701237AL

Manufacturer: T&B

Part Number: 701-237AL

 Available from Manufacturer

Details

Strap, Pipe and Conduit, Outer Diameter of Pipe 2.26-2.37 Inches/57.5-60mm, EMT Conduit Size 2 Inches, Aluminum

UPC 786210355085
UNSPSC 31162906
Special Features Machine screw and nut included.
Application(how its used) Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping.
Material Aluminum
Specification  Detailed Specifications