T&B - 701-237PG - 2.26"-2.37" Superstrut® 701 O.D. Pre-Galvanized Pipe and Conduit Clamp
Details
Strap, Pipe and Conduit, Outer Diameter of Pipe 2.26-2.37 Inches/57.5-60mm, EMT Conduit Size 2 Inches, Pre-Galvanized Steel
UPC | 786210292434 |
---|---|
UNSPSC | 31162906 |
Special Features | Machine screw and nut included |
Application(how its used) | Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping. |
Material | Pre-Galvanized | Specification | Detailed Specifications |