T&B - 701-245AL - 2.33"-2.45" Superstrut® 701 O.D. Aluminum Pipe and Conduit Clamp

CAD$2.33

Product code: CSP701245AL

Manufacturer: T&B

Part Number: 701-245AL

 Available from Manufacturer

Details

Strap, Pipe and Conduit, Outer Diameter of Pipe 2.33-2.45 Inches/59.95-62.5mm, Aluminum

UPC 786210562636
UNSPSC 31162906
Special Features Machine screw and nut included.
Application(how its used) Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping.
Material Aluminum
Specification  Detailed Specifications