T&B - 701-287PG - 2.75"-2.87" Superstrut® 701 O.D. Pre-Galvanized Pipe and Conduit Clamp

CAD$2.09

Product code: CSP701287PG

Manufacturer: T&B

Part Number: 701-287PG

  In Stock in Gescan

Details

Strap, Pipe and Conduit, Outer Diameter of Pipe 2.75-2.87 Inches/70-73mm, EMT Conduit Size 2-1/2 Inches, Rigid Conduit Size 2-1/2 Inches, Pre-Galvanized Steel

UPC 786210292441
UNSPSC 31162906
Special Features Machine screw and nut included
Application(how its used) Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping.
Material Pre-Galvanized
Specification  Detailed Specifications