T&B - 701-350PG - 3.36"-3.50" Superstrut® 701 O.D. Pre-Galvanized Pipe and Conduit Clamp

CAD$2.70

Product code: CSP701350PG

Manufacturer: T&B

Part Number: 701-350PG

  In Stock in Gescan

Details

Strap, Pipe and Conduit, Outer Diameter of Pipe 3.36-3.50 Inches/85.5-89mm, EMT Conduit Size 3 Inches, Rigid Conduit Size 3 Inches, Pre-Galvanized Steel

UPC 786210292458
UNSPSC 31162906
Special Features Machine screw and nut included
Application(how its used) Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping.
Material Pre-Galvanized
Specification  Detailed Specifications