T&B - 701-356PG - 3.51"-3.56" Superstrut® 701 O.D. Pre-Galvanized Pipe and Conduit Clamp

CAD$2.97

Product code: CSP701356PG

Manufacturer: T&B

Part Number: 701-356PG

 Available from Manufacturer

Details

Strap, Pipe and Conduit, Outer Diameter of Pipe 3.51-3.56 Inches/89-90mm, Pre-Galvanized Steel

UPC 786210562759
UNSPSC 31162906
Special Features Machine screw and nut included
Application(how its used) Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping.
Material Pre-Galvanized
Specification  Detailed Specifications