T&B - 701-400PG - 3.80"-4.00" Superstrut® 701 O.D. Pre-Galvanized Pipe and Conduit Clamp

CAD$4.01

Product code: CSP701400PG

Manufacturer: T&B

Part Number: 701-400PG

 Available from Manufacturer

Details

Strap, Pipe and Conduit, Outer Diameter of Pipe 3.80-4.00 Inches/96.5-101.5mm, EMT Conduit Size 3-1/2 Inches, Rigid Conduit Size 3-1/2 Inches, Pre-Galvanized Steel

UPC 786210292472
UNSPSC 31162906
Special Features Machine screw and nut included
Application(how its used) Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping.
Material Pre-Galvanized
Specification  Detailed Specifications