T&B - 701-450PG - 4.25"-4.50" Superstrut® 701 O.D. Pre-Galvanized Pipe and Conduit Clamp

CAD$4.01

Product code: CSP701450PG

Manufacturer: T&B

Part Number: 701-450PG

  In Stock in Gescan

Details

Strap, Pipe and Conduit, Outer Diameter of Pipe 4.25-4.50 Inches/108-114mm, EMT Conduit Size 4 Inches, Rigid Conduit Size 4 Inches, Pre-Galvanized Steel

UPC 786210292465
UNSPSC 31162906
Special Features Machine screw and nut included
Application(how its used) Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping.
Material Pre-Galvanized
Specification  Detailed Specifications