T&B - A-213 - Superstrut® Inside Joiner

CAD$16.47

Product code: CSPA213

Manufacturer: T&B

Part Number: A-213

  In Stock in Gescan

Details

Support, U Shape Channel Joiner, Length 4-1/2 Inches, Depth 1-11/32 Inches, Width 1-3/8 Inches, Holes 3/4-16 Inch UNF Thread on 1-7/8 Inch Centers, Steel

UPC 616013068564
Color Gold
UNSPSC 30101804
Special Features 4 holes only no gusset hole
Application(how its used) For A1200 Series only
Material Carbon Steel
Length 4-1/2"
Specification  Detailed Specifications