T&B - A100-1/4EGC - 1/4" Superstrut® Regular Spring Nut

CAD$0.34

Product code: CSPA10014EGC

Manufacturer: T&B

Part Number: A100-1/4EGC

  In Stock in Gescan

Details

Nut, Spring, Size 1/4 Inch, Electro-Galvanized Steel, For use with A and C Series Channel and Inserts

UPC 786210562360
UNSPSC 31161721
Certifications RoHS compliant
Application(how its used) Nut is square over 1/2 in. size
Material Electrogalvanized Steel
Diameter 1.3 in
Length 2.02 in
Specification  Detailed Specifications