T&B - A120010BC - Superstrut® Channel

CAD$85.21 /10FT

Product code: CSPA120010BC

Manufacturer: T&B

Part Number: A120010BC

 Available from Manufacturer

Qty:
0 x10FT

Details

Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Black Finish Steel

UPC 786210562025
UNSPSC 30101804
Application(how its used) For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.
Material Steel
Height 1-5/8"
Length 120"
Width 1-5/8"
Gauge 12
Specification  Detailed Specifications