T&B - A120010PGC - 1-5/8"x1-5/8"x10' A Series A1200 12-Gauge Pre-Galvanized Strut

Call for Price

Product code: CSPA120010PGC

Manufacturer: T&B

Part Number: A120010PGC

  In Stock in Gescan

Details

Superstrut®, with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection. It is manufactured from 12 gauge cold- formed strip steel with pre-galvanized finish. A zinc coating is applied by hot dipping the steel at the mill prior to fabrication. A-profile (1-5/8" x 1-5/8"),solid channel, 10 foot lengths. Made In Canada. Priced per 10 foot lengths. Sale price based on purchase of 500 Foot bundles.

UPC 786210562339
UNSPSC 30101804
Special Features 12 Gauge
Application(how its used) For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.
Material Pre-galvanized
Height 1-5/8 in
Length 10 feet
Width 1-5/8 in
Gauge 12
Specification  Detailed Specifications