T&B - A120020PGC - 1-5/8"x1-5/8" A Series A1200 12-Gauge Pre-Galvanized Strut
Details
Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 20 Feet, Pre-Galvanized Steel
UPC | 786210561349 |
---|---|
UNSPSC | 30101804 |
Application(how its used) | For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot. |
Material | Pre-galvanized Steel |
Height | 1-5/8" |
Length | 20 Feet |
Width | 1-5/8" |
Gauge | 12 | Specification | Detailed Specifications |