T&B - A1200HS10PGC - 1-5/8"x1-5/8"x10' Half Slot Pre-Galvanized Slotted Strut

CAD$ 25.11 CAD$ 17.00 /10FT

Product code: CSPA1200HS10PGC

Manufacturer: T&B

Part Number: A1200HS10PGC

  In Stock in Gescan

Qty:
0 x10FT

Details

Superstrut®, with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection. It is manufactured from 12 gauge cold- formed strip steel with pre-galvanized finish. A zinc coating is applied by hot dipping the steel at the mill prior to fabrication. A-profile (1-5/8" x 1-5/8"), half slot channel,10 foot lengths. Made In Canada. Priced per 10 foot lengths. Sale price based on purchase of 500 Foot bundles.

UPC 786210613437
Color Silver
UNSPSC 30101804
Special Features 12 Gauge
Application(how its used) For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.
Material Pregalvanized Steel
Height 1-5/8 Inch
Length 10 Feet
Width 1-5/8 Inch
Gauge 12
Specification  Detailed Specifications