T&B - A597HDGC - Superstrut® Beam Clamps for Mounting Channel
Details
Clamp, Channel to Beam, Clamp Size 3-1/2 Inches x 3-1/2 Inches, Channel Size 1-11/16 Inches x 1-11/16 Inches, Hot-Dip Galvanized Steel, For use with Channel Series B-900, B-905, and B-995
UPC | 786210642666 |
---|---|
UNSPSC | 31162905 |
Special Features | Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping. |
Certifications | RoHs Compliant |
Application(how its used) | For A Series |
Material | Hot-dipped Galvanized Metal | Specification | Detailed Specifications |