T&B - AB203 - 90 Degree 5-3/8" Thomas & Betts Angle Fitting, Gold Galvanized Finish
Details
Fitting, 90 Degree, Height 4-1/8 Inches, Base Length 1-5/8 Inches, Hole Diameter 9/16 Inches on 1-7/8 Inch Centers, Steel
UPC | 616013258330 |
---|---|
UNSPSC | 30101804 |
Special Features | Unless otherwise noted, nuts and bolts for use with fittings and brackets should be ordered separately |
Application(how its used) | Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. |
Material | Goldgalv | Specification | Detailed Specifications |