T&B - AB219HDGC - 4 Hole 3-1/2" Ocal® Flat Hot Dipped Galvanized Steel Corner Plate

CAD$3.66

Product code: CSPAB219HDGC

Manufacturer: T&B

Part Number: AB219HDGC

  In Stock in Gescan

Details

Plate, Corner, Height 3-1/2 Inches, Length 3-1/2 Inches, Width 1-5/8 Inches, Hole Diameter 1-5/8 Inches, Hot-Dip Galvanized Steel

UPC 786210564494
UNSPSC 30101804
Special Features Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
Application(how its used) Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
Material Hot-dipped Galvanized
Length 3 1/2 INCH
Width 3 1/2 INCH
Specification  Detailed Specifications