T&B - AB239-1HDGC - 8 1/2" SUPERSTRUT Angular Hot Dipped Galvanized Bracket

CAD$25.77

Product code: CSPAB2391HDGC

Manufacturer: T&B

Part Number: AB239-1HDGC

  In Stock in Gescan

Details

Channel Angle Bracket with Flanges. 7-12/16 Inch X 8-1/2 Inch with 1-5/8 Flanges each end with 9/16 Inch Diameter Holes. Zinc coating is applied by hot-dipping after fabrication. Is in conformance with ASTM A-123, Grade 65 specification standards. Minimum of 2.5 mill thickness.

UPC 786210563008
UNSPSC 30101804
Special Features Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
Application(how its used) Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
Material Hot-dipped Galvanized
Length 8 1/2 in
Specification  Detailed Specifications