T&B - AB257HDGC - 90 Degree 4 Hole 5-3/8" Superstrut Flat Carbon Steel Strut Fitting Plate

CAD$27.45

Product code: CSPAB257HDGC

Manufacturer: T&B

Part Number: AB257HDGC

 Available from Manufacturer

Details

Flat Plate Corner Bracket. 4 Hole, 9/16 Inch Diameter. 3-1/2 Inch X 5-3/8 Inch. Thickness 1/4 Inch. Zinc coating is applied by hot-dipping after fabrication. Is in conformance with ASTM A-123, Grade 65 specification standards. Minimum of 2.5 mill thickness.

UPC 786210564043
UNSPSC 30101804
Special Features Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
Application(how its used) Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
Material Hot-dipped Galvanized
Length 5 3/8 in
Width 3-1/2 in
Specification  Detailed Specifications