T&B - ABW506CEP - 4 Hole 6"x5" Thomas & Betts End Closure Plate Cable Tray, Aluminum

CAD$29.68

Product code: CSPABW506CEP

Manufacturer: T&B

Part Number: ABW506CEP

 Available from Manufacturer

Details

Aluminum 5 inch side rail height 6 inch width closure end plate

UPC 626490274884
UNSPSC 39131705
Material Aluminum
Height 5 in
Width 6 in
Specification  Detailed Specifications