T&B - ABW524CEP - 24"x5" End Closure Plate Cable Tray, Aluminum

CAD$37.79

Product code: CSPABW524CEP

Manufacturer: T&B

Part Number: ABW524CEP

 Available from Manufacturer

Details

Aluminum 5 inch side rail height 24 inch width closure end plate

UPC 626490275249
UNSPSC 39131705
Material Aluminum
Height 5 in
Width 24 in
Specification  Detailed Specifications