T&B - ABW606CEP - 6"x6" Thomas & Betts End Closure Plate Cable Tray, Aluminum

CAD$29.68

Product code: CSPABW606CEP

Manufacturer: T&B

Part Number: ABW606CEP

 Available from Manufacturer

Details

Aluminum 6 inch side rail height 12 inch width closure end plate

UPC 626490275744
UNSPSC 39131705
Material Aluminum
Width 6 In. TRAY WIDTH
Specification  Detailed Specifications