T&B - ABW612CEP - 12"x6" Thomas & Betts End Closure Plate Cable Tray, Aluminum

CAD$32.37

Product code: CSPABW612CEP

Manufacturer: T&B

Part Number: ABW612CEP

 Available from Manufacturer

Details

Aluminum 6 inch side rail height 12 inch width closure end plate

UPC 626490275881
UNSPSC 39131705
Material Aluminum
Height 6 in
Width 12 In. TRAY WIDTH
Specification  Detailed Specifications