T&B - ABW624CEP - 24"x6"Thomas & Betts End Closure Plate Cable Tray, Aluminum

CAD$40.48

Product code: CSPABW624CEP

Manufacturer: T&B

Part Number: ABW624CEP

 Available from Manufacturer

Details

Aluminum 6 inch side rail height 24 inch width closure end plate

UPC 626490276109
UNSPSC 39131705
Material Aluminum
Height 6 in
Width 24 In. TRAY WIDTH
Specification  Detailed Specifications