T&B - ABW636CEP - 36"x6" 4 Hole CABLETRAY End Plate Strut Closed, Aluminum

CAD$51.27

Product code: CSPABW636CEP

Manufacturer: T&B

Part Number: ABW636CEP

 Available from Manufacturer

Details

Aluminum 6 inch side rail height 36 inch width closure end plate

UPC 626490276307
UNSPSC 39131705
Material Aluminum
Width 36 in
Specification  Detailed Specifications