T&B - AUF506LHB9024 - 90 Degree 24" Horizontal Bend Cable Ladder Tray, Aluminum

CAD$283.35

Product code: CSPAUF506LHB9024

Manufacturer: T&B

Part Number: AUF506LHB9024

 Available from Manufacturer

Details

Aluminum U-beam fitting 5 inch side rail height 6 inch width ladder horizontal bend 90 degree 24 inch radius

UPC 626490665934
UNSPSC 39131705
Material Aluminum
Height 5 in
Width 6 in
Specification  Detailed Specifications