T&B - AUF506LVI9024 - 90 Degree 5x6" 24" Rad CABLETRAY Vertical Inside Bend Cable Ladder Tray, Aluminum

CAD$356.58

Product code: CSPAUF506LVI9024

Manufacturer: T&B

Part Number: AUF506LVI9024

 Available from Manufacturer

Details

Aluminum U-beam fitting 5 inch side rail height 6 inch width ladder vertical inside bend 90 degree 24 inch radius

UPC 626490666450
UNSPSC 39131705
Material Aluminum
Height 5"
Width 6"
Specification  Detailed Specifications