T&B - AUF506LVO9024 - 90 Degrees 5x6" 24" Rad CABLETRAY Vertical Outside Bend Cable Ladder Tray, Aluminum

CAD$356.58

Product code: CSPAUF506LVO9024

Manufacturer: T&B

Part Number: AUF506LVO9024

 Available from Manufacturer

Details

Aluminum U-beam fitting 5 inch side rail height 6 inch width ladder vertical outside bend 90 degree 24 inch radius

UPC 626490666771
UNSPSC 39131705
Material Aluminum
Height 5 in
Width 6 in
Specification  Detailed Specifications