T&B - AUF512LHB9024 - 90 Degree 5" 24" Rad CABLETRAY Horizontal Bend Cable Ladder Tray, Aluminum

CAD$267.16

Product code: CSPAUF512LHB9024

Manufacturer: T&B

Part Number: AUF512LHB9024

 Available from Manufacturer

Details

Aluminum U-beam fitting 5 inch side rail height 12 inch width ladder horizontal bend 90 degree 24 inch radius

UPC 626490679573
UNSPSC 39131705
Material Aluminum
Height 5 in
Width 12 in
Specification  Detailed Specifications