T&B - AUF512LHT24 - 5x12" 24" Rad CABLETRAY Horizontal Tee Cable Ladder Tray, Aluminum

CAD$453.37

Product code: CSPAUF512LHT24

Manufacturer: T&B

Part Number: AUF512LHT24

 Available from Manufacturer

Details

Aluminum U-style fitting 5 inch side rail height 12 inch width ladder horizontal tee 24 inch radius

UPC 626490679658
UNSPSC 39131705
Material Aluminum
Height 5 in
Width 12 in
Specification  Detailed Specifications