T&B - AUF512LVO9024 - 5" 24" Rad Vertical Outside Bend Cable Ladder Tray, Aluminum

CAD$310.34

Product code: CSPAUF512LVO9024

Manufacturer: T&B

Part Number: AUF512LVO9024

 Available from Manufacturer

Details

Aluminum U-beam fitting 5 inch side rail height 12 inch width ladder vertical outside bend 90 degree 24 inch radius

UPC 626490680418
UNSPSC 39131705
Material Aluminum
Height 5 in
Width 12 in
Specification  Detailed Specifications