T&B - CPC075 - 3/4" Cobra ® Conduit and Cable Clamp, Steel
Details
One-piece, heavy-duty construction ready to install right out of the box, no need to break apart and reassemble, no screws or bolts to drop. Heavy-duty hex bolt with multi-driver head, Robertson square, Phillips cross-recess and slot, provides a full range of installation options. Reconfigure wiring without complete disassembly. Remove cables easily without disturbing neighboring clamps. Parallel hook design keeps conduits and cable square with strut.
UPC | 616013107003 |
---|---|
Color | Silver |
UNSPSC | 31162906 |
Special Features | Safety Factor = 4 |
Certifications | UL Listed |
Application(how its used) | For conduits and cables |
Material | Electrogalvanized Steel | Specification | Detailed Specifications |