T&B - D120010ALC - 1"x1-5/8"x10' SuperStrut Series D1200 Plain Metal Framing Channel, Aluminum

Call for Price

Product code: CSPD120010ALC

Manufacturer: T&B

Part Number: D120010ALC

  In Stock in Gescan

Details

Channel, 12 Gauge, 1 Inch x 1-5/8 Inch, Length 10 Feet, Aluminum

UPC 786210086125
UNSPSC 30101806
Certifications RoHS compliant
Application(how its used) For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.
Material Aluminum
Height 25.4 in
Length 10 ft
Width 41.28 in
Gauge 12
Specification  Detailed Specifications