T&B - D120020PGC - 1-5/8"x1"x20' SUPERSTRUT Galvanized Strut

Call for Price

Product code: CSPD120020PGC

Manufacturer: T&B

Part Number: D120020PGC

 Available from Manufacturer

Details

Channel, 12 Gauge, 1 Inch x 1-5/8 Inch, Length 20 Feet, Pre-Galvanized Steel

UPC 786210563503
UNSPSC 30101804
Application(how its used) For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.
Material Pre-galvanized
Height 25.4 in
Length 20 ft
Width 41.27 in
Gauge 12
Specification  Detailed Specifications