T&B - D1200HS10PGC - 1-5/8"x1"x10' Half-Slot Pre-Galvanized Slotted Strut

Call for Price

Product code: CSPD1200HS10PGC

Manufacturer: T&B

Part Number: D1200HS10PGC

  In Stock in Gescan

Details

Superstrut®, with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection. It is manufactured from 12 gauge cold- formed strip steel with pre-galvanized finish. A zinc coating is applied by hot dipping the steel at the mill prior to fabrication. D-profile (1-5/8in x 1in), solid channel, 10 foot lengths. Made In Canada.Priced per 10 foot lengths. Sale price based on purchase of 500 Foot bundles

UPC 786210585888
Color Steel
UNSPSC 30101804
Application(how its used) For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.
Material Pre-galvanized
Height 25.4 Inch
Length 10 feet
Width 41.28 Inch
Gauge 12
Specification  Detailed Specifications