T&B - E142-1/4X100EG - 1/4"x1" Superstrut® Hex Head Cap Screw

CAD$0.14

Product code: CSPE14214X100EG

Manufacturer: T&B

Part Number: E142-1/4X100EG

 Available from Manufacturer

Details

Bolt, Hex Head Cap, Size 1/4 x 1 Inch, Electro-Galvanized Steel

UPC 786210585901
UNSPSC 31161501
Special Features Available in Stainless Steel
Application(how its used) To provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used.
Material Electrogalvanized
Length 1 in
Specification  Detailed Specifications